49560310 - 6-5/8" Recessed Light Carbide Grit Hole Saw + Pilo

Milwaukee®

  • $53.03 (Each)
  • $53.03 (Each)

  • $530.30 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49560310
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0310
Description
6-5/8" Recessed Light Carbide Grit Hole Saw + Pilo
Milwaukee® Recessed Light Hole Saws Are Manufactured Using Carbide Grit For Cutting Through Drywall, Plaster, Acoustical Tile, Wood and Stucco With Mesh. Made With A Continual Rim, These Saws Wont' Tear Material and Will Leave A Clean Finish.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242195152 / 00045242195152
Weight per unit
1.655 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.03 (Each)
Standard Packaging
$530.30 (Per 10)
Resources
Images
 
 
49560310 - Small Image
 
49560310 - Large Image
 
49560310 - Large Image
 
49560310 - Large Image
 
49560310 - Large Image
Other Links
 
 
49560310 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
8.0
Descriptions
Product Type
Hole Saw Recessed Light
Long Description
Milwaukee® recessed light hole saws are manufactured using Carbide grit for cutting through drywall, plaster, acoustical tile, wood and stucco with mesh. Made with a continual rim, these saws wont' tear material and will leave a clean finish.
extra long description
MILW 49-56-0310 Hole Saw Recessed L
Short Description
Hole sw Recessed Light
Description
6-5/8" RECESSED LIGHT CARBIDE GRIT HOLE SAW + PILO
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
idea granular category code
2437
Manufacturer Information
Manufacturers Part Number
49-56-0310
Brand
Milwaukee®
GTIN
00045242195152
UPC
045242195152
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
1.655
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat