49560739 - 3-5/8" Hole Dozer W/Carbide Teeth Hole Saw

Milwaukee®

  • $57.88 (Each)
  • $57.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49560739
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0739
Description
3-5/8" Hole Dozer W/Carbide Teeth Hole Saw
The Milwaukee® 3-5/8" Hole Dozer™ With Carbide Teeth Hole Saw Features A New 3 Tpi Design That Offers Fast Cuts With The Durability Of A Bi-Metal Hole Saw and Life Of A Carbide Hole Saw. This Milwaukee Hole Saw Provides The Longest Life In General Purpose and Extreme Materials With The Ability to Cut Through Stainless Steel, Cast Iron, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles, and More With Ease. Deep Gullets Clear Material Fast While Cutting, and Milwaukee'S All-Access S
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242504251 / 00045242504251
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$57.88 (Each)
Resources
Images
 
 
49560739 - Video
 
49560739 - Small Image
 
49560739 - Large Image
 
49560739 - Large Image
 
49560739 - Large Image
 
49560739 - Large Image
 
49560739 - Large Image
 
49560739 - Large Image
 
49560739 - Large Image
 
49560739 - Large Image
 
49560739 - Large Image
 
49560739 - Large Image
Other Links
 
 
49560739 - Other
 
49560739 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.88
Descriptions
Product Type
3-5/8" Carbide Tipped HS
Description
3-5/8" HOLE DOZER W/CARBIDE TEETH HOLE SAW
extra long description
MILW 49-56-0739 3-5/8" CARBIDE TIPP
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The MILWAUKEE® 3-5/8" HOLE DOZER™ with Carbide Teeth Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS S
Additional Information
media
Yes
Manufacturer Information
Manufacturers Part Number
49-56-0739
Brand
Milwaukee®
GTIN
00045242504251
UPC
045242504251
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
0.82
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat