49560742 - 4" Hole Dozer W/Carbide Teeth Hole Saw

Milwaukee®

  • $45.40 (Each)
  • $45.40 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49560742
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0742
Description
4" Hole Dozer W/Carbide Teeth Hole Saw
The Milwaukee® 4" Hole Dozer™ With Carbide Teeth Hole Saw Features A New 3 Tpi Design That Offers Fast Cuts With The Durability Of A Bi-Metal Hole Saw and Life Of A Carbide Hole Saw. This Milwaukee Hole Saw Provides The Longest Life In General Purpose and Extreme Materials With The Ability to Cut Through Stainless Steel, Cast Iron, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles, and More With Ease. Deep Gullets Clear Material Fast While Cutting, and Milwaukee'S All-Access Slots
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242504275 / 00045242504275
Weight per unit
1.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.40 (Each)
Resources
Images
 
 
49560742 - Small Image
 
49560742 - Large Image
 
49560742 - Large Image
 
49560742 - Large Image
 
49560742 - Large Image
 
49560742 - Large Image
 
49560742 - Large Image
 
49560742 - Large Image
Other Links
 
 
49560742 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1.88
Descriptions
extra long description
MILW 49-56-0742 4" CARBIDE TIPPED H
Product Type
4" Carbide Tipped HS
Description
4" HOLE DOZER W/CARBIDE TEETH HOLE SAW
Features
4 HOLE DOZER with Carbide Teeth Hole Saw
Long Description
The MILWAUKEE® 4" HOLE DOZER™ with Carbide Teeth Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS SLOTS
Manufacturer Information
Manufacturers Part Number
49-56-0742
Brand
Milwaukee®
GTIN
00045242504275
UPC
045242504275
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
1.08
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat