49567040 - Large Thread Arbor, 3/8" Shank

Milwaukee®

  • $16.78 (Each)
  • $16.78 (Each)

  • $671.20 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49567040
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-7040
Description
Large Thread Arbor, 3/8" Shank
Milwaukee® Carbide Grit Hole Saws Are Designed For Cutting Abrasive Materials Such As Brick, Block, Cement Board, Fiberglass and Tile. Use A Carbide Tipped Pilot Bit When Cutting Ceramic Tile, Brick, and Other Abrasive Materials.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242225781 / 00045242225781
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.78 (Each)
Standard Packaging
$671.20 (Per 40)
Resources
Images
 
 
49567040 - Small Image
 
49567040 - Large Image
 
49567040 - Large Image
 
49567040 - Large Image
 
49567040 - Large Image
Other Links
 
 
49567040 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hardened Steel
Dimensions and Weight
Diameter
0.375
Length
8.0
Descriptions
extra long description
MILW 49-56-7040 Large Thread Arbor,
Description
LARGE THREAD ARBOR, 3/8" SHANK
Product Type
Large Thread Arbor, 3/8"
Long Description
Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Inside Diameter
0.375
outside diameter
0.375
Manufacturer Information
Manufacturers Part Number
49-56-7040
Brand
Milwaukee®
GTIN
00045242225781
UPC
045242225781
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.25
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat