49569100 - Large Thread Quick Change Arbor, 7/16" Shank

Milwaukee®

  • $23.97 (Each)
  • $23.97 (Each)

  • $958.80 (Per 40)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49569100
Manufacturer
Milwaukee®
Manufacturer's Part Number
49569100
Description
Large Thread Quick Change Arbor, 7/16" Shank
Quick Change Arbor, 7/16 In Shank Diameter, Hardened Carbon Steel;Alloy Steel, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242200832 / 00045242200832
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.97 (Each)
Standard Packaging
$958.80 (Per 40)
Resources
Images
 
 
49569100 - Small Image
 
49569100 - Large Image
 
49569100 - Large Image
 
49569100 - Large Image
 
49569100 - Large Image
Attachments
 
 
49569100 - Specification Sheet
Other Links
 
 
49569100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Hardened Carbon Steel;Alloy Steel
Dimensions and Weight
Diameter
0.4375
Length
3.0
Descriptions
extra long description
MILW 49-56-9100 HOLE SAW ARBOR
Short Description
Quick Change Arbor, 7/16 in Shank, Hardened Carbon Steel;Alloy Steel
Long Description
Quick Change Arbor, 7/16 in Shank Diameter, Hardened Carbon Steel;Alloy Steel, 0.35 lb
Features
Large Thread Quick Change Arbor, 7/16" Shank
Product Type
Quick Change Arbor
Description
LARGE THREAD QUICK CHANGE ARBOR, 7/16" SHANK
Additional Information
Compatible With
All Hole Saw 1-1/4 in and Larger;All Drill Chuck 1/2 in and Larger
package quantity
1 PK
Made in USA
yes
Inside Diameter
0.25
outside diameter
0.25
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49569100
GTIN
00045242200832
UPC
045242200832
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat