49578329 - 1-3/4" Quick Change Sheet Metal Carbide Cutter

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49578329
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-57-8329
Description
1-3/4" Quick Change Sheet Metal Carbide Cutter
For Materials Up to 3/16 In., These Carbide Tipped Sheet Metal Hole Saws Produce Fine Holes In Stainless Steel or Structural Steel Studs. They Can Also Improve Your Production In Brass, Aluminum and Other Thin Sheet Materials. Can Be Used In Hand Held Drills to Achieve Drill Press Quality Holes. Lubrication During Drilling Extends The Life Of The Carbide. Milwaukee Recommends The Use Of Hawg Wash® Cutting Fluid For Best Results. Hawg Wash® Fluid Is Available In 16 Oz. Bottles (49-32-0081). One Bottle Makes
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242205745 / 00045242205745
Weight per unit
0.243 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
49578329 - Small Image
 
49578329 - Large Image
 
49578329 - Large Image
Other Links
 
 
49578329 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.13
Descriptions
Product Type
Quick Change Cutter
extra long description
MILW 49-57-8329 Quick Change Cutter
Features
1-3/4 in. Quick Change Sheet Metal Carbide Cutter
Description
1-3/4" QUICK CHANGE SHEET METAL CARBIDE CUTTER
Long Description
For materials up to 3/16 in., these Carbide tipped sheet metal hole saws produce fine holes in stainless steel or structural steel studs. They can also improve your production in brass, aluminum and other thin sheet materials. Can be used in hand held drills to achieve drill press quality holes. Lubrication during drilling extends the life of the Carbide. Milwaukee recommends the use of Hawg Wash® cutting fluid for best results. Hawg Wash® fluid is available in 16 oz. Bottles (49-32-0081). One bottle makes
Manufacturer Information
Manufacturers Part Number
49-57-8329
Brand
Milwaukee®
GTIN
00045242205745
UPC
045242205745
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.243
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 49578329.
Jump To:

Similar Items

Similar items are close alternatives to 49578329, though they may not be 100% alike.

Carbide Hole Cutter, Constant Pitch Type; Aluminum, Cast Iron, Ceramic Tile, Com...
  • Our Part #: 2010328CHC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2010328CHC
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($73.98) ·
2010328CHC - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$73.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 49578329 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
38333 Greenlee n/a
625-1-3/4 Greenlee 00783310383338
31866 Klein Tools 00092644318665
714080-A Makita Tools 00088381925105
49-57-8329 Milwaukee Electric Tool 00045242205745
13480 Morris 00601986134804
161022 Morse n/a
ATCG28 Morse 00050326161022
CT134 Starrett n/a

* All prices subject to change.

Begin Live Chat