49664703 - Shockwave 1-7/8" Mag Nutdriver 5/16" 10PK

Milwaukee®

  • $3.05 (Each)
  • $3.05 (Each)

  • $30.50 (Per 10)

  • $1,189.50 (Per 390)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49664703
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4703
Description
Shockwave 1-7/8" Mag Nutdriver 5/16" 10PK
Shockwave Impact Duty Magnetic Nut Driver Set, 1-7/8 In Overall Length, 5/16 In Drive Size, 0.06 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242213894 / 00045242213894
Weight per unit
0.045 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Carton
$30.50 (Per 10)
Standard Packaging
$1,189.50 (Per 390)
Resources
Images
 
 
49664703 - Large Image
 
49664703 - Large Image
 
49664703 - Large Image
 
49664703 - Large Image
 
49664703 - Small Image
 
49664703 - Large Image
 
49664703 - Large Image
 
49664703 - Large Image
 
49664703 - Large Image
 
49664703 - Large Image
Other Links
 
 
49664703 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
1-7/8 in
Descriptions
Product Type
Shockwave Impact Duty Magnetic Nut Driver Set
Long Description
Shockwave Impact Duty Magnetic Nut Driver Set, 1-7/8 in Overall Length, 5/16 in Drive Size, 0.06 lb
Features
Milwaukee(R) SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty(TM) Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE Impact Du
Short Description
Shockwave Impact Duty Magnetic Nut Driver Set, 1-7/8 in Length
Description
SHOCKWAVE 1-7/8" MAG NUTDRIVER 5/16" 10PK
extra long description
MILW 49-66-4703 5/16” Magnetic Nut
Additional Information
Drive Size
5/16 in
includes
(1) SHOCKWAVE(TM) 1-7/8" MAG NUTDRIVER 5/16 in – BLUK (10)
Shank Diameter
1/4 in hex
idea granular category code
2033
Drive Type
Magnet Nut Driver
screwdriver bit type
Nutsetter
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-66-4703
GTIN
00045242213894
UPC
045242213894
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.06 lb
Weight per each
0.045
Carton
10
Package
390
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat