538722 - 1/2" Dual Speed Hammer-Drill Kit

Milwaukee®

  • $237.86 (Each)
  • $237.86 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
538722
Manufacturer
Milwaukee®
Manufacturer's Part Number
5387-22
Description
1/2" Dual Speed Hammer-Drill Kit
Choose The Hammer Drill With Power and Speed Controls For Unmatched Versatility. The Adaptable 1/2 In. Dual-Speed Hammer Drill Features An 8.5 Amp Motor That Provides Overload Protection, Even When Drilling 3/4 In. Holes In Concrete. Choose Controls In Two Ranges: 0-1, 000 RPM/0-16, 000 BPM or 0-2, 500 RPM/0-40, 000. It’S Versatile Enough to Drill In Wood With Flat Boring Bits, Hole Saws, Auger Bits and Selfeed Bits – or Drill In Steel With Twist Bits and In Concrete With Percussion Bits. The Removable Side
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242025343 / 00045242025343
Weight per unit
12.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$237.86 (Each)
Resources
Images
 
 
538722 - Small Image
 
538722 - Large Image
 
538722 - Large Image
 
538722 - Large Image
 
538722 - Large Image
Other Links
 
 
538722 - Other
 
538722 - Other
 
538722 - Other
Brochures
 
 
538722 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
8.5
Descriptions
Description
1/2" DUAL SPEED HAMMER-DRILL KIT
Product Type
1/2"8.5ahmmrdrillkit
Features
1/2 in. Dual Speed Hammer Drill Kit w/ Case
extra long description
MILW 5387-22 1/2"8.5AHmmrDrillKit
Short Description
1/2"85AHmmrDrillKt
Long Description
Choose the hammer drill with power and speed controls for unmatched versatility. The adaptable 1/2 in. dual-speed hammer drill features an 8.5 amp motor that provides overload protection, even when drilling 3/4 in. holes in concrete. Choose controls in two ranges: 0-1, 000 RPM/0-16,000 bpm or 0-2, 500 RPM/0-40,000. It’s versatile enough to drill in wood with flat boring bits, hole saws, auger bits and Selfeed bits – or drill in steel with twist bits and in concrete with percussion bits. The removable side
Special Features
8.5 AMP Motor Provides Overload Protection; Metal Gear Case Can Withstand Daily Jobsite Abuse; Light Weight Balanced Design Reduces Operator Fatigue; Dual Speed Motor Optimized For Concrete Fastening: 1-1,000 RPM, 0-16,000 BPM; 0-2,500 RPM, 0-40,000 BPM; Bpm: 0 - 16000/0 - 40000 BPM At No Load; Chuck Type: Keyed; Selfeed Bit Capacity: 2 IN; Cord Type: 10 FT Quik-Lok; Trigger Lock: No; Capacity In Steel: 1/2 IN; Capacity In Concrete: 3/4 IN; Tool Weight: 6.400 LB; Includes: Depth Gauge, Side Handle, Ch
Manufacturer Information
Manufacturers Part Number
538722
Brand
Milwaukee®
GTIN
00045242025343
UPC
045242025343
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Type
Dual Speed
Availability
Status
Inactive
Packaging
Weight per each
12.8
Carton
1
Uses, Certifications, and Standards
Application
For Drilling In Wood With Flat Boring Bits, Hole Saws, Auger Bits, And Selfeed Bits, It Can Also Be Used To Drill In Steel With Twist Bits And In Concrete With Percussion Bits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat