623220 - Deep Cut Variable Speed Band Saw

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
623220
Manufacturer
Milwaukee®
Manufacturer's Part Number
6232-20
Description
Deep Cut Variable Speed Band Saw
The New Deep Cut Band Saws Deliver 2X More Durability, Best-In-Class Power At 11 Amps, Revolutionary Cut Visibility and The Industry’S Largest Cut Capacity At 5 In. X 5 In. These Band Saws Still Deliver On The Heritage Of Long-Term Reliability and Performance That Make Milwaukee Band Saws The Standard In Industrial Metalworking, But Now Feature A New, Exclusive Job Site Armor™ Technology and All Metal Direct Drive System That Provide Game-Changing Durability. The Job Site Armor™ Technology Is Made Of A Pro
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242237210 / 00045242237210
Weight per unit
17.175 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
623220 - Large Image
 
623220 - Large Image
 
623220 - Large Image
 
623220 - Large Image
 
623220 - Large Image
 
623220 - Large Image
 
623220 - Large Image
 
623220 - Small Image
Other Links
 
 
623220 - Other
 
623220 - Other
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
DEEP CUT VARIABLE SPEED BAND SAW
Product Type
Deep Cut Bandsaw
Features
Deep Cut Variable Speed Band Saw
extra long description
MILW 6232-20 DEEP CUT BANDSAW
Long Description
The new deep cut band saws deliver 2X more durability, best-in-class power at 11 Amps, revolutionary cut visibility and the industry’s largest cut capacity at 5 in. x 5 in. These band saws still deliver on the heritage of long-term reliability and performance that make Milwaukee band saws the standard in industrial metalworking, but now feature a new, exclusive job site armor™ technology and all metal direct drive system that provide game-changing durability. The job site armor™ technology is made of a pro
Additional Information
Voltage
120.0
Switch Type
Variable Speed Trigger and Dial
Manufacturer Information
Manufacturers Part Number
6232-20
Brand
Milwaukee®
GTIN
00045242237210
UPC
045242237210
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Trade Size
Amperage
11.0
Availability
Status
Inactive
Packaging
Weight per each
17.175