907020 - 1/2" Imp Wrench W/Rocker Switch and Detent Pin Soc

Milwaukee®

  • $244.14 (Each)
  • $244.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
907020
Manufacturer
Milwaukee®
Manufacturer's Part Number
907020
Description
1/2" Imp Wrench W/Rocker Switch and Detent Pin Soc
Delivering 300 FT. LBS Of Torque and Weighing Only 6 LBS., This Tool Has A Great Power to Weight Ratio. The Powerful 7.0 Amp Motor Drives A Unique Impact Mechanism At 1800 RPM (No Load). This Model Features A Pin-Detest System to Securely Retain Sockets or Adapters and A Rocker Switch For Quick Selection Of Forward or Reverse. The Ergonomically Shaped Handle With A Soft Cushioned Grip Provides A Well-Balanced and Controllable Feel to The Tool. The Special Mechanism Achieves Desired Installation Torque Fast
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242063437 / 00045242063437
Weight per unit
7.515 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$244.14 (Each)
Resources
Images
 
 
907020 - Small Image
 
907020 - Large Image
 
907020 - Large Image
Other Links
 
 
907020 - Other
 
907020 - Other
 
907020 - Other
Brochures
 
 
907020 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Housing Material
Nylon
Descriptions
extra long description
MILW 9070-20 1/2In. Impact Wrench S
Short Description
1/2In Impact Wrench Square Drv
Description
1/2" IMP WRENCH W/ROCKER SWITCH AND DETENT PIN SOC
Product Type
1/2IN. Impact Wrench Square Drive
Features
1/2 in. Impact Wrench with Rocker Switch and Detent Pin Socket Retention
Long Description
Delivering 300 ft. lbs of torque and weighing only 6 lbs., this tool has a great power to weight ratio. The powerful 7.0 amp motor drives a unique impact mechanism at 1800 RPM (no load). This model features a pin-detest system to securely retain sockets or adapters and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque fast
Additional Information
Voltage
120
Impacts per Minute
2600
Cord Length
8
Manufacturer Information
Manufacturers Part Number
907020
Brand
Milwaukee®
GTIN
00045242063437
UPC
045242063437
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Trade Size
Amperage
7
Packaging
Weight per each
7.515
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat