907120 - 1/2" Impact Wrench + Rocker Switch + Friction Ring

Milwaukee®

  • $223.14 (Each)
  • $223.14 (Each)

  • $892.56 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
907120
Manufacturer
Milwaukee®
Manufacturer's Part Number
9071-20
Description
1/2" Impact Wrench + Rocker Switch + Friction Ring
Delivering 300 FT. LBS Of Torque and Weighing Only 7.0 LBS., This Tool Has A Fantastic Power to Weight Ratio. The Powerful 7.0 Amp Motor Drives A Unique Impact Mechanism At 1800 RPM (No Load). This Model Features A Friction Ring and Through Hole Socket Retention, and A Rocker Switch For Quick Selection Of Forward or Reverse. The Ergonomically Shaped Handle With A Soft Cushioned Grip Provides A Well-Balanced and Controllable Feel to The Tool. The Special Mechanism Achieves Desired Installation Torque Faster
Slang Terms

Suggest a New Term
Categories
Power Tools - Power Tools - Corded Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112713 - Impact wrenches
UPC/GTIN
045242063444 / 00045242063444
Weight per unit
7.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$223.14 (Each)
Standard Packaging
$892.56 (Per 4)
Resources
Images
 
 
907120 - Small Image
 
907120 - Large Image
 
907120 - Large Image
 
907120 - Large Image
Other Links
 
 
907120 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Reinforced Nylon
Material, Color, and Finish
Housing Material
Nylon, Magnesium
Descriptions
Features
1/2 in. Square Drive Impact Wrench with Rocker Switch and Friction Ring Socket Retention
Product Type
Impact Wrench 7A 1/2 SQ DRV Di
extra long description
MILW 9071-20 IMPACT WRENCH 7A 1/2 S
Description
1/2" IMPACT WRENCH + ROCKER SWITCH + FRICTION RING
Long Description
Delivering 300 ft. lbs of torque and weighing only 7.0 lbs., this tool has a fantastic power to weight ratio. The powerful 7.0 amp motor drives a unique impact mechanism at 1800 RPM (no load). This model features a friction ring and through hole socket retention, and a rocker switch for quick selection of forward or reverse. The ergonomically shaped handle with a soft cushioned grip provides a well-balanced and controllable feel to the tool. The special mechanism achieves desired installation torque faster
Additional Information
Voltage
120
Impacts per Minute
2600
Cord Length
8
Manufacturer Information
Manufacturers Part Number
9071-20
Brand
Milwaukee®
GTIN
00045242063444
UPC
045242063444
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Trade Size
Amperage
7
Packaging
Weight per each
7.51
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat