EM81.9 - (10)TB 9" Prof Torpedo LVL

Empire

  • $11.29 (Each)
  • $11.29 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EM81.9
Manufacturer
Empire
Manufacturer's Part Number
EM81.9
Description
(10)TB 9" Prof Torpedo LVL
The Empire 9 In. Magnetic Torpedo Level Is Equipped With True Blue Vials, Which Are Accurate to Within 0.0005 In. Per Inch In All 10 Plumb and Level Working Positions. The Heavy Duty Extruded Aluminum Frame With Top Read Window Protects This Level Against Drops. A Top V-Groove and Bottom Magnetic Edge Makes This Ideal For Users Working Around Pipes or Conduit.
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111802 - Levels
UPC/GTIN
015812008199 / 00015812008199
Weight per unit
0.265 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.29 (Each)
Resources
Images
 
 
EM81.9 - Small Image
 
EM81.9 - Large Image
 
EM81.9 - Large Image
 
EM81.9 - Large Image
 
EM81.9 - Large Image
Attachments
 
 
EM81.9 - Specification Sheet
Other Links
 
 
EM81.9 - Other
 
EM81.9 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Case Material
N/A
Dimensions and Weight
Depth
0.625
Descriptions
extra long description
MILW EM81.9 9 in. Torpedo Level
Description
(10)TB 9" PROF TORPEDO LVL
Product Type
9 In. Torpedo Level
Long Description
The Empire 9 in. magnetic torpedo level is equipped with True Blue vials, which are accurate to within 0.0005 in. per inch in all 10 plumb and level working positions. The heavy duty extruded aluminum frame with top read window protects this level against drops. A top v-groove and bottom magnetic edge makes this ideal for users working around pipes or conduit.
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Manufacturer Information
Brand
milwaukee
Manufacturers Part Number
EM81.9
GTIN
00015812008199
UPC
015812008199
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight per each
0.265