5424RBZ - 4-100M RBZ 36.5" Farmhouse Vanity

Millennium

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5424RBZ
Manufacturer
Millennium
Manufacturer's Part Number
5424-RBZ
Description
4-100M RBZ 36.5" Farmhouse Vanity
We All Harbor A Little Vanity, and Just The Right Selection Of Vanity Light Is Certain to Satisfy. It`S An Opportunity to Make A Bold Design Statement While Bathing You In The Perfect Light. Light Bulbs Are Not Included.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
842639013187 / 00842639013187
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5424RBZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Restoration
Descriptions
Product Type
Four Light Vanity
Description
4-100M RBZ 36.5" FARMHOUSE VANITY
Long Description
We all harbor a little vanity, and just the right selection of vanity light is certain to satisfy. It`s an opportunity to make a bold design statement while bathing you in the perfect light. Light bulbs are not included.
Additional Information
Voltage
120.00
Category
Bathroom Fixtures
Safety Rating
UL mA
bulb type
Type ICF
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
5424-RBZ
GTIN
00842639013187
UPC
842639013187
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Four Lights
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat