7121BG - 1-100M BG Pendant W/ Amber Glass

Millennium

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7121BG
Manufacturer
Millennium
Manufacturer's Part Number
7121-BG
Description
1-100M BG Pendant W/ Amber Glass
Whether Selected As A Group to Hang In A Row or Cluster, or As An Individual Piece, Mini-Pendants Blend Design Statement With Task Light Functionality. These Fixtures Are A Great Lighting Solution For Small, Tight Spaces. Light Bulbs Are Not Included.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
842639009555 / 00842639009555
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7121BG - Small Image
 
7121BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Art Glass
Finish
Bronze/Dark
Descriptions
Description
1-100M BG PENDANT W/ AMBER GLASS
Product Type
One Light Mini Pendant
Long Description
Whether selected as a group to hang in a row or cluster, or as an individual piece, mini-pendants blend design statement with task light functionality. These fixtures are a great lighting solution for small, tight spaces. Light bulbs are not included.
Additional Information
Safety Rating
UL mA
Category
Mini Pendants
bulb type
Type ICF
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
7121-BG
GTIN
00842639009555
UPC
842639009555
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
ROD
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat