7129BG - 9-Med 100W BG/Umber Swirl Chatsworth Chandelier

Millennium

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7129BG
Manufacturer
Millennium
Manufacturer's Part Number
7129-BG
Description
9-Med 100W BG/Umber Swirl Chatsworth Chandelier
Whether You Want to Make A Simple, Sleek or A Bold Design Statement, This Fixture Is A Versatile Way to Brighten Any Room In The Home. It Is Also A Great Lighting Solution and Provides Stylish and Ambient Lighting. Light Bulbs Must Be Purchased Separately.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
842639009586 / 00842639009586
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7129BG - Small Image
 
7129BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Art Glass
Finish
Bronze/Dark
Descriptions
Long Description
Whether you want to make a simple, sleek or a bold design statement, this fixture is a versatile way to brighten any room in the home. It is also a great lighting solution and provides stylish and ambient lighting. Light bulbs must be purchased separately.
Description
9-MED 100W BG/UMBER SWIRL CHATSWORTH CHANDELIER
Product Type
Nine Light Chandelier
Additional Information
Category
Mid. Chandeliers
bulb type
Type ICF
Safety Rating
UL mA
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
7129-BG
GTIN
00842639009586
UPC
842639009586
Taxonomies, Classifications, and Categories
Type
Glass Up
Category Description
Fuses & Fuse Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
28
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat