7223BG - 2-100M BG Chatsworth Pendant

Millennium

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7223BG
Manufacturer
Millennium
Manufacturer's Part Number
7223-BG
Description
2-100M BG Chatsworth Pendant
It`S The Center Of A Home`S Activity. Where Meals Come to Life, Recipes Are Shared and Licking The Spoon Is Fully Approved. So Of Course, You Want to Bring Your Kitchen to Life With The Perfect Selection Of Island Lighting.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
842639011664 / 00842639011664
Weight per unit
19.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7223BG - Small Image
 
7223BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Art Glass
Descriptions
Description
2-100M BG CHATSWORTH PENDANT
Product Type
Two Light Island Pendant
Long Description
It`s the center of a home`s activity. Where meals come to life, recipes are shared and licking the spoon is fully approved. So of course, you want to bring your kitchen to life with the perfect selection of island lighting.
Additional Information
Category
Linear/Island
bulb type
Type ICF
Safety Rating
UL mA
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
7223-BG
GTIN
00842639011664
UPC
842639011664
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
3 Light Bar
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
19.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat