9703MB - 3-100M MB 22" Ashford Bath Vanity

Millennium

  • $159.90 (Each)
  • $159.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9703MB
Manufacturer
Millennium
Manufacturer's Part Number
9703-MB
Description
3-100M MB 22" Ashford Bath Vanity
We All Harbor A Little Vanity, and Just The Right Selection Of Vanity Light Is Certain to Satisfy. It'S An Opportunity to Make A Bold Design Statement While Bathing You In The Perfect Light. Light Bulbs Are Not Included.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
842639026453 / 00842639026453
Weight per unit
6.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.90 (Each)
Resources
Images
 
 
9703MB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Product Type
Three Light Vanity
Description
3-100M MB 22" ASHFORD BATH VANITY
Long Description
We all harbor a little vanity, and just the right selection of vanity light is certain to satisfy. It's an opportunity to make a bold design statement while bathing you in the perfect light. Light bulbs are not included.
Additional Information
Voltage
120.00
bulb type
A
Category
Bathroom Fixtures
Safety Rating
Damp
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
9703-MB
GTIN
00842639026453
UPC
842639026453
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Three Lights
Packaging
Weight per each
6.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat