9704MB - 4-100M MB 31" Ashfod Bath Vanity

Millennium

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9704MB
Manufacturer
Millennium
Manufacturer's Part Number
9704-MB
Description
4-100M MB 31" Ashfod Bath Vanity
We All Harbor A Little Vanity, and Just The Right Selection Of Vanity Light Is Certain to Satisfy. It`S An Opportunity to Make A Bold Design Statement While Bathing You In The Perfect Light. Light Bulbs Are Not Included.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
842639026491 / 00842639026491
Weight per unit
6.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9704MB - Small Image
 
9704MB - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Transitional
Descriptions
Long Description
We all harbor a little vanity, and just the right selection of vanity light is certain to satisfy. It`s an opportunity to make a bold design statement while bathing you in the perfect light. Light bulbs are not included.
Description
4-100M MB 31" ASHFOD BATH VANITY
Product Type
Four Light Vanity
Additional Information
Voltage
120.00
bulb type
A
Category
Bathroom Fixtures
Safety Rating
Damp
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
9704-MB
GTIN
00842639026491
UPC
842639026491
Taxonomies, Classifications, and Categories
Type
Four Lights
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
6.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat