616A346 - DSN6 Finger Draw PLT

Meltric

  • $62.63 (Each)
  • $62.63 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
616A346
Manufacturer
Meltric
Manufacturer's Part Number
61-6A346
Description
DSN6 Finger Draw PLT
Meltric; Drawplate; Finger; Material: Polyster
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784474560566 / 00784474560566
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$62.63 (Each)
Resources
Images
 
 
616A346 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Meltric; Drawplate; Finger; Material: Polyster
Special Features
Set of Two
Description
DSN6 FINGER DRAW PLT
Product Type
Finger Draw Plates
extra long description
MEL 61-6A346 FINGER SEE 78447433174
Manufacturer Information
sub brand
Decontactor
Brand
Meltric
Manufacturers Part Number
61-6A346
GTIN
00784474560566
UPC
784474560566
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
Finger Draw Plate
Packaging
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Application
DSN60 Polyester Inlet/Receptacle
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat