DP2P30A24 - 2 Pole Definite Purpose Contactors 30A 24V Coil -

Morris Products

  • Special Order Item
  • $0.00 (Each)

Availability: In Stock Locally

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DP2P30A24
Manufacturer
Morris Products
Manufacturer's Part Number
DP-2P30A24
Description
2 Pole Definite Purpose Contactors 30A 24V Coil -
2 Pole Definite Purpose Contactors 30A 24V Coil - 2 Pole Definite Purpose Contactors 30A 24V Coil Can Be Used In Hvac and Electric APPLICATIONS2 Pole Definite Purpose Contactors 30A 24V Coil Features Include:Definite Purpose Contactors Can Be Used For Heating, Air Conditioning, Refrigeration, Data Processing, and Food Service Equipmentquick Connect Terminals Provide For Easy Wiringthis Contactor Comes As A Two Pole On A Small Frameincludes Box Lugsul Csa Regognizedorder Qty Of 1 = 1 Contactorbelow Is More
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
777980044620 / 00777980044620
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DP2P30A24 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
2 POLE DEFINITE PURPOSE CONTACTORS 30A 24V COIL -
extra long description
MOR DP-2P30A24 2Pol Dfnt Purpos Con
Product Type
2POL DFNT Purpos Contctors 30A 24V Col
Long Description
2 Pole Definite Purpose Contactors 30A 24V Coil - 2 Pole Definite Purpose Contactors 30A 24V Coil can be used in HVAC and Electric applications2 Pole Definite Purpose Contactors 30A 24V Coil features include:Definite Purpose Contactors can be used for heating, air conditioning, refrigeration, data processing, and food service equipmentQuick connect terminals provide for easy wiringThis contactor comes as a two pole on a small frameIncludes box lugsUL CSA RegognizedOrder Qty of 1 = 1 ContactorBelow is more
Additional Information
amps
30
Manufacturer Information
Brand
MORRIS PRODUCTS
Manufacturers Part Number
DP-2P30A24
GTIN
00777980044620
UPC
777980044620
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat