068738 - 3" SCH80 90D 24"R PVC Elbow

Kraloy

  • $61.43 (Each)
  • $61.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
068738
Manufacturer
Kraloy
Manufacturer's Part Number
5121020
Description
3" SCH80 90D 24"R PVC Elbow
3"X90DX24R PVC Sweep SPXSP SCH80 Scepter/Kraloy
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
622454687387 / 00622454687387
Weight per unit
10.835 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.43 (Each)
Resources
Tech Bulletins
 
 
068738 - Tech Bulletin
Images
 
 
068738 - Small Image
 
068738 - Large Image
Attachments
 
 
068738 - Specification Sheet
Other Links
 
 
068738 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
connection
SPxSP
Descriptions
Long Description
3"x90Dx24R PVC SWEEP SPxSP SCH80 SCEPTER/KRALOY
Product Type
3"X90DX24R PVC Sweep SPXSP SCH80 Scepter/Kraloy
extra long description
MULTIFIT 068738 3"x90Dx24R PVC SWEE
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Manufacturers Part Number
5121020
Brand
Scepter
GTIN
00622454687387
UPC
622454687387
Taxonomies, Classifications, and Categories
Type
SWEEP
Category Description
PVC ELBOWS
Trade Size
Trade Size
3"
Packaging
Weight per each
10.835
Carton
1
Uses, Certifications, and Standards
standard
UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat