078246 - 6X6X4 PVC Junction Box

Kraloy

  • $28.32 (Each)
  • $28.32 (Each)

  • $141.62 (Per 5)

  • $2,832.47 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
078246
Manufacturer
Kraloy
Manufacturer's Part Number
078246
Description
6X6X4 PVC Junction Box
JB664 6"X6"X4" PVC Junction Box Kraloy
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
PVC Boxes
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
622454782464 / 00622454782464
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.32 (Each)
Carton
$28.32 (Each)
Standard Packaging
$141.62 (Per 5)
Resources
Images
 
 
078246 - Small Image
 
078246 - Large Image
Attachments
 
 
078246 - Specification Sheet
Brochures
 
 
078246 - Brochure
Tech Bulletins
 
 
078246 - Tech Bulletin
Other Links
 
 
078246 - Other
 
078246 - Other
Features
Material
PVC
Dimensions and Weight
Size
6" x 6" x 4"
Descriptions
Product Type
6"X6"X4" PVC Junction Box Kraloy
extra long description
MULTIFIT 078246 6"x6"x4" PVC JUNCTI
Description
6X6X4 PVC JUNCTION BOX
Long Description
JB664 6"x6"x4" PVC JUNCTION BOX KRALOY
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078246
GTIN
00622454782464
UPC
622454782464
Taxonomies, Classifications, and Categories
Category Description
PVC BOXES
Type
JUNCTION BOX
Packaging
Weight per each
2
Carton
1
Package
5
Uses, Certifications, and Standards
standard
CSA C22.2 No. 40;UL 50;UL 50E
You must have an account to view stock levels

* All prices subject to change.