078299 - 6" PVC End Bell

Kraloy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 15)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078299
Manufacturer
Kraloy
Manufacturer's Part Number
078299
Description
6" PVC End Bell
MEB60 6" PVC MLD End Bell Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454782990 / 00622454782990
Weight per unit
0.533 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
078299 - Large Image
 
078299 - Small Image
Attachments
 
 
078299 - Specification Sheet
Other Links
 
 
078299 - Other
Tech Bulletins
 
 
078299 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
6"
Descriptions
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Product Type
6" PVC MLD End Bell Kraloy
extra long description
MULTIFIT 078299 6" PVC MLD END BELL
Description
6" PVC END BELL
Long Description
MEB60 6" PVC MLD END BELL KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078299
GTIN
00622454782990
UPC
622454782990
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
MLD END BELL
Packaging
Weight per each
0.533
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat