078315 - 3/4" PVC End Cap

Kraloy

  • $2.51 (Each)
  • $2.51 (Each)

  • $251.23 (Per 100)

  • $376.84 (Per 150)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078315
Manufacturer
Kraloy
Manufacturer's Part Number
078315
Description
3/4" PVC End Cap
EC07 3/4" PVC End Cap Kraloy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454783157 / 00622454783157
Weight per unit
0.0466 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.51 (Each)
Carton
$2.51 (Each)
Standard Packaging
$376.84 (Per 150)
Resources
Tech Bulletins
 
 
078315 - Tech Bulletin
Images
 
 
078315 - Small Image
 
078315 - Large Image
Attachments
 
 
078315 - Specification Sheet
Other Links
 
 
078315 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
3/4"
Descriptions
Product Type
3/4" PVC End Cap Kraloy
extra long description
MULTIFIT 078315 3/4" PVC END CAP KR
Description
3/4" PVC END CAP
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Long Description
EC07 3/4" PVC END CAP KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078315
GTIN
00622454783157
UPC
622454783157
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
END CAP
Packaging
Weight per each
0.0466
Carton
1
Package
150
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat