11711 - 3/4 Alum Cond Body Cover

Mulberry

  • $2.45 (Each)
  • $2.45 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11711
Manufacturer
Mulberry
Manufacturer's Part Number
11711
Description
3/4 Alum Cond Body Cover
Mulberry; Conduit Fitting Cover and Gasket; Blank; Hub Size: 0.750 In; Mounting: Screw and Washer; Material: Aluminum; Old Number: 3/4af35c
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327117111 / 00095327117111
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.45 (Each)
Resources
Brochures
 
 
11711 - Brochure
Other Links
 
 
11711 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Hub Size
0.75
Descriptions
Long Description
Mulberry; Conduit Fitting Cover And Gasket; Blank; Hub Size: 0.750 IN; Mounting: Screw And Washer; Material: Aluminum; Old Number: 3/4AF35C
Special Features
Features: Galvanized Steel Or Aluminum;For Use With All Standard Conduit Bodies, Except Crouse Hinds And 2-1/2 - 3 IN And 3-1/2 - 4 IN Red Dot/L.E. Mason;Gaskets Are Neoprene Rubber;Old Number: 3/4AF35C;Screws And Washers Mounted;UL Listed
Description
3/4 ALUM COND BODY COVER
Product Type
3/4 In.Alum.Conduit Cover
extra long description
MULB 11711 3/4 IN.ALUM.CONDUIT COVE
Manufacturer Information
Manufacturers Part Number
11711
Brand
Mulberry
GTIN
00095327117111
UPC
095327117111
Taxonomies, Classifications, and Categories
Type
BLANK
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Use With All Standard Conduit Bodies, Except Crouse Hinds And 2-1/2 - 3 IN And 3-1/2 - 4 IN Red Dot/L.E. Mason
standard
UL Listed
Mounting
Screw And Washer
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat