11902 - SLB 3/4"" W/ Cover & Gasket

Mulberry

  • $7.41 (Each)
  • $7.41 (Each)
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
11902
Manufacturer
Mulberry
Manufacturer's Part Number
11902
Description
SLB 3/4"" W/ Cover & Gasket
Mulberry; Conduit Body; Type SLB; Hub Size: 0.750 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327119023 / 00095327119023
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$7.41 (Each)
Resources
Images
 
 
11902 - Large Image
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
0.75
Descriptions
Description
SLB 3/4"" W/ COVER & GASKET
Product Type
3/4" SLB
extra long description
MULB 11902 3/4" SLB
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Long Description
Mulberry; Conduit Body; Type SLB; Hub Size: 0.750 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated
Manufacturer Information
Brand
Mulberry
Manufacturers Part Number
11902
GTIN
00095327119023
UPC
095327119023
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Type SLB
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 11902.
Jump To:

Cross Referenced

These items are similar to 11902 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SLAY-75A Appleton Electric n/a
921SLB Arlington 00018997921130
1026 Bridgeport Fittings 00781747010261
SLB2 Eaton Crouse-Hinds 00782274613604
59507 Halex 00051411595074
SLB-2 Killark 00783936590028
L-901 Madison Electric 00784297371011
11902 Mulberry 00095327119023
SLB-75 Orbit Industries 00835243002043
731 Producto Electric Corp. 00785244173108
EASLB-2CG Raco n/a
501V Teddico-BWF 00087115750105
ASLB-2 Thomas & Betts 00042269324152
SL-602 Thomas & Betts Conduit n/a
212 Topaz 00751338116603
922SLB Arlington 18997922137
1027 Bridgeport Fittings 781747010278
SLB3 Eaton Crouse-Hinds 782274613703
SLB100 LH Dottie 781002401100
SLB100 Garvin Industries 785592410108
59510 Halex 51411595104
SLB-3 Killark 783936590035
L-902 Madison Electric 784297371028
SLB-100 Neer 687855101009
SLB-100 Orbit Industries 835243001992
732 Producto Electric Corp. 785244173207
RSLB100 Raco 92326212472
414 Sepco n/a
502V Teddico-BWF 87115750150
ASLB-3 Thomas & Betts 42269324206
213 Topaz 751338116702
SLB75 LH Dottie 00781002401056
SLB75 Garvin Industries 00785592410153
SLB-75 Neer 00687855100743
RSLB075 Raco 00092326212465

* All prices subject to change.

Begin Live Chat