12804 - 1-1/4 LB Cover & Gasket

Mulberry

  • $21.65 (Each)
  • $21.65 (Each)
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
12804
Manufacturer
Mulberry
Manufacturer's Part Number
12804
Description
1-1/4 LB Cover & Gasket
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 1.250 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128049 / 00095327128049
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$21.65 (Each)
Resources
Images
 
 
12804 - Small Image
 
12804 - Large Image
Attachments
 
 
12804 - Specification Sheet
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
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
1.25
Descriptions
Description
1-1/4 LB COVER & GASKET
Product Type
1-1/4" LB THR Kit/STL CVR
extra long description
MULB 12804 1-1/4" LB THR KIT/STL CV
Long Description
Mulberry; Conduit Body; Type LB, Threaded; Hub Size: 1.250 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Manufacturer Information
Manufacturers Part Number
12804
Brand
Mulberry
GTIN
00095327128049
UPC
095327128049
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type LB, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12804.
Jump To:

Similar Items

Similar items are close alternatives to 12804, though they may not be 100% alike.

Conduit Outlet Body, Epoxy Powder Painted, 1-1/4 In Trade Size, Threaded/Set Scr...
  • Our Part #: LB45
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LB45
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($47.84) ·
LB45 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$23.92

Each

QTY:
Each
Add
Rigid and Imc Conduit Body, Type LB, Aluminum, Cover and Gasket, Size 1-1/4 Inch
  • Our Part #: LB44CG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LB-44CG
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 2 ($87.50) · 10 ($437.48) ·
LB44CG - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.75

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12804 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9313LBCG Arlington n/a
LB-44CG Bridgeport Fittings 00781747036445
LB45 CGN Eaton Crouse-Hinds 00784564743725
58612 Halex 00051411586126
12804 Mulberry 00095327128049
LBC-125A Producto Electric Corp. n/a
EALB-4CG Raco n/a
8804A Regal n/a
603-CGV Teddico-BWF 00087115752208
DALB-4-CG Thomas & Betts 00042269810730
DALB-4-CG Thomas & Betts Conduit n/a
LB4CG Topaz 00751338208711
LB-125ACGA Appleton Electric 00781381825962
LB125CG LH Dottie 00781002107286
LB125 Garvin Industries 00785592405692
OLB-4CG Killark 00783936480039
LBLA-125 Madison Electric 00784297323546
LB-125ACG O-Z Gedney 00783126062229
RLB125 Raco 00092326211949

* All prices subject to change.

Begin Live Chat