12817 - 2-1/2IN LL CVR & Gasket

Mulberry

  • $93.02 (Each)
  • $93.02 (Each)
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
12817
Manufacturer
Mulberry
Manufacturer's Part Number
12817
Description
2-1/2IN LL CVR & Gasket
Mulberry; Conduit Body; Type LL, Threaded; Hub Size: 2.500 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128179 / 00095327128179
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$93.02 (Each)
Resources
Images
 
 
12817 - Small Image
 
12817 - Large Image
Attachments
 
 
12817 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
2.5
Descriptions
Description
2-1/2IN LL CVR & GASKET
Long Description
Mulberry; Conduit Body; Type LL, Threaded; Hub Size: 2.500 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Product Type
2-1/2" LL THR Kit/STL CVR
extra long description
MULB 12817 2-1/2" LL THR KIT/STL CV
Manufacturer Information
Manufacturers Part Number
12817
Brand
Mulberry
GTIN
00095327128179
UPC
095327128179
Taxonomies, Classifications, and Categories
Type
Type LL, Threaded
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12817.
Jump To:

Similar Items

Similar items are close alternatives to 12817, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • Our Part #: LL75
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LL75
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($89.14) ·
LL75 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12817 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
12817 Mulberry 00095327128179
RLL250 Raco 00092326213288
LL7CG Topaz 00751338211018
LL75-CGN Eaton Crouse-Hinds 00784564744159
LL75CGN Eaton Crouse-Hinds n/a
58325B Halex 00051411583255

* All prices subject to change.

Begin Live Chat