12844 - 1-1/4 T Cover & Gasket

Mulberry

  • $24.06 (Each)
  • $24.06 (Each)

Availability: Currently Out Of Stock
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
12844
Manufacturer
Mulberry
Manufacturer's Part Number
12844
Description
1-1/4 T Cover & Gasket
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 1.250 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128445 / 00095327128445
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$24.06 (Each)
Resources
Images
 
 
12844 - Small Image
 
12844 - Large Image
Attachments
 
 
12844 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
1.250
Descriptions
Description
1-1/4 T COVER & GASKET
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Long Description
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 1.250 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Product Type
1-1/4" T THR Kit/STL CVR
extra long description
MULB 12844 1-1/4" T THR KIT/STL CVR
Manufacturer Information
Manufacturers Part Number
12844
Brand
Mulberry
GTIN
00095327128445
UPC
095327128445
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type T, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12844.
Jump To:

Similar Items

Similar items are close alternatives to 12844, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • Our Part #: T45
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: T45
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($60.47) ·
T45 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$30.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12844 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9413TCG Arlington n/a
T-44CG Bridgeport Fittings 00781747030443
T45 CGN Eaton Crouse-Hinds 00784564743923
58812 Halex 00051411588120
12844 Mulberry 00095327128445
TC-125A Producto Electric Corp. n/a
EAT-4CG Raco n/a
8844A Regal n/a
703-CGV Teddico-BWF 00087115756206
T4CG Topaz 00751338217614
T-125ACGA Appleton Electric 00781381826143
T125CG LH Dottie 00781002107880
LT125 Garvin Industries 00785592407061
LTLA-125 Madison Electric 00784297323942
T-125ACG O-Z Gedney 00783126127485
RLT125 Raco 00092326213431

* All prices subject to change.

Begin Live Chat