12846 - 2IN T Cover & Gasket

Mulberry

  • $50.03 (Each)
  • $50.03 (Each)
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
12846
Manufacturer
Mulberry
Manufacturer's Part Number
12846
Description
2IN T Cover & Gasket
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 In; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover and Gasket
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
095327128469 / 00095327128469
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$50.03 (Each)
Resources
Images
 
 
12846 - Small Image
 
12846 - Large Image
Attachments
 
 
12846 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Smooth, Corrosion-Resistant Electrostatic Powder Coated
Dimensions and Weight
Hub Size
2
Descriptions
Description
2IN T COVER & GASKET
Product Type
2" T THR Kit/STL CVR
extra long description
MULB 12846 2" T THR KIT/STL CVR
Special Features
All 22-1/2 - 4 IN Conduit Bodies And All SLBs Come Assembled With Steel Cover And Gasket;Available Unassembled (Body Only) Or Assembled With Matching Steel Cover And Gasket;Cubic Capacity And Listings Clearly Marked;Features: Die-Cast Aluminum;Includes: Cover And Gasket;Kits With Aluminum Covers Also Available;Smooth, Corrosion-Resistant Electrostatic Powder Coating;UL Listed
Long Description
Mulberry; Conduit Body; Type T, Threaded; Hub Size: 2 IN; Material: Die Cast Aluminum; Finish: Smooth, Corrosion-Resistant Electrostatic Powder Coated; Includes: Cover And Gasket
Manufacturer Information
Manufacturers Part Number
12846
Brand
Mulberry
GTIN
00095327128469
UPC
095327128469
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Type T, Threaded
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 12846.
Jump To:

Similar Items

Similar items are close alternatives to 12846, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Series 5 Conduit Outlet Body, Rigid/Imc, Copp...
  • Our Part #: T65
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: T65
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($94.08) ·
T65 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$47.04

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 12846 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
9415TCG Arlington n/a
T-46CG Bridgeport Fittings 00781747030467
T65 CGN Eaton Crouse-Hinds 00784564743947
58820 Halex 00051411588205
12846 Mulberry 00095327128469
TC-200A Producto Electric Corp. n/a
EAT-6CG Raco n/a
8846A Regal n/a
705-CGV Teddico-BWF 00087115756305
T6CG Topaz 00751338217812
T-200ACGA Appleton Electric 00781381826167
T200CG LH Dottie 00781002107927
LT200 Garvin Industries 00785592407108
LTLA-200 Madison Electric 00784297323966
T-200ACG O-Z Gedney 00783126064575
RLT200 Raco 00092326213455

* All prices subject to change.

Begin Live Chat