30207 - 1G RT Box W/4 1/2 Hubs

Mulberry

  • $10.87 (Each)
  • $10.87 (Each)
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
30207
Manufacturer
Mulberry
Manufacturer's Part Number
30207
Description
1G RT Box W/4 1/2 Hubs
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 4; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 In Hub; Color: Gray; Cubic Capacity: 18 In; Outlets/Location: (2) One End, (1) Other End, (1) Back; Lugs: No
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327302074 / 00095327302074
Weight per unit
15 L
Price & Packaging
Minimum Order Quantity
1
Unit
$10.87 (Each)
Resources
Images
 
 
30207 - Small Image
 
30207 - Large Image
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
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1/2 IN Hub
Descriptions
Description
1G RT BOX W/4 1/2 HUBS
Product Type
WP Alum Box 4H-1/2"
extra long description
MULB 30207 WP ALUM BOX 4H-1/2"
Long Description
Mulberry; Weatherproof Box; Single Gang; Number Of Outlet: 4; Material: Heavy Duty Die-Cast Aluminum; Size: 1/2 IN Hub; Color: Gray; Cubic Capacity: 18 IN; Outlets/location: (2) One End, (1) Other End, (1) Back; Lugs: No
Special Features
0.094 IN Thick, With Powder Finish;2.750 IN X 4.500 IN X 2.000 IN Deep;Features: All 1-Gang Boxes Available With Or Without Attached Swivel Lugs;Ground Screw And 2 Close-Up Plugs Supplied With Each Box;Lugs: No;Outlets/location: (2) One End, (1) Other End, (1) Back;Pre-Tapped Ground Screw Hole
Additional Information
number of outlet
4
Manufacturer Information
Manufacturers Part Number
30207
Brand
Mulberry
GTIN
00095327302074
UPC
095327302074
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
SINGLE GANG
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For All Indoor And Outdoor Damp Or Wet Locations
standard
UL Listed, CSA, Federal Specification AA-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30207.
Jump To:

Similar Items

Similar items are close alternatives to 30207, though they may not be 100% alike.

1G Weatherproof Box (4) 1/2 In. Outlets - Gray
  • Our Part #: 53210
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5321-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 20 ($128.17) ·
53210 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.41

Each

QTY:
Each
Add
Mulberry; Weatherproof Box; Royal Mountie; Single Gang; Number Of Outlet: 4; Mat...
  • Our Part #: 30210
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30210
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.25) ·
30210 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$11.25

Each

QTY:
Each
Add
WP ALUM BOX 4H-1/2" W/LUG
  • MFR Part #: 30209
  • GTIN: 00095327302098
  • Manufacturer: Mulberry
WP BOX 4H-1/2" WHITE
  • MFR Part #: 30207W
  • GTIN: 00095327310406
  • Manufacturer: Mulberry
WP BOX 4H-1/2" BRONZE
  • MFR Part #: 30207Z
  • GTIN: 00095327310413
  • Manufacturer: Mulberry
Cross Referenced

These items are similar to 30207 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
36028 Morris 00601986360289
30207 Mulberry 00095327302074
IH4-1 Thomas & Betts 00042269392502

* All prices subject to change.

Begin Live Chat