30239 - 2G RT Box W/4 1/2 Hubs

Mulberry

  • $16.97 (Each)
  • $16.97 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30239
Manufacturer
Mulberry
Manufacturer's Part Number
30239
Description
2G RT Box W/4 1/2 Hubs
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: 094 In Heavy Duty Die Cast Aluminum; Size: 4.500 In Width X 4.500 In Length X 2 In Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 30.500 Cu-In; Outlets/Location: (2) One End, (1) Other End, (1) Back; Hub Size: 1/2 In
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327302395 / 00095327302395
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$16.97 (Each)
Resources
Images
 
 
30239 - Large Image
 
30239 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
094 IN Heavy Duty Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Depth
2
Width
4.5
Length
4.5
Descriptions
Description
2G RT BOX W/4 1/2 HUBS
Product Type
2G WP Box 4H-1/2" W/Lug
extra long description
MULB 30239 2G WP BOX 4H-1/2" W/LUG
Long Description
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 4; Material: 094 IN Heavy Duty Die Cast Aluminum; Size: 4.500 IN Width X 4.500 IN Length X 2 IN Depth; Color: Gray; Mounting: Detachable Lug; Cubic Capacity: 30.500 CU-IN; Outlets/location: (2) One End, (1) Other End, (1) Back; Hub Size: 1/2 IN
Special Features
4.5 IN X 4.5 IN X 2.0 IN Deep;Comply With Federal Specification AA-50563;Features: All 2-Gang Boxes Come With Detachable Lugs, 2 Close-Up Plugs, And Self-Tapping Ground Screw;For Use In All Indoor And Outdoor Damp Or Wet Locations, With All Standard FS, Outlet, Lampholder Or Splice Box Covers;Heavy Duty Die-Cast Aluminum, 0.094 IN Thick, With Powder Finish;Hub Size: 1/2 IN;Outlets/location: (2) One End, (1) Other End, (1) Back;UL Listed And CSA Approved
Additional Information
number of outlet
4
Manufacturer Information
Manufacturers Part Number
30239
Brand
Mulberry
GTIN
00095327302395
UPC
095327302395
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Two Gang Lug
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
Detachable Lug
Application
For All Indoor And Outdoor Damp Or Wet Locations
standard
UL Listed, CSA Certified, Federal Specification AA-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat