30289 - FLGD Ext Adapt 3/4IN 6

Mulberry

  • $21.10 (Each)
  • $21.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30289
Manufacturer
Mulberry
Manufacturer's Part Number
30289
Description
FLGD Ext Adapt 3/4IN 6
Mulberry; Box Extension; Flanged Style Take Off; Number Of Outlet: 6; Material: Heavy Duty Die Cast Aluminum; Cubic Capacity: 10 Cu-In; Includes: 2 Close-Up Plugs, Gaskets, and Mounting Screws; Outlet: 3/4 In, (2) Each End and (1) Each Side; Finish: Powder Coated
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
095327302890 / 00095327302890
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$21.10 (Each)
Resources
Brochures
 
 
30289 - Brochure
Other Links
 
 
30289 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy Duty Die Cast Aluminum
Descriptions
Long Description
Mulberry; Box Extension; Flanged Style Take Off; Number Of Outlet: 6; Material: Heavy Duty Die Cast Aluminum; Cubic Capacity: 10 CU-IN; Includes: 2 Close-Up Plugs, Gaskets, And Mounting Screws; Outlet: 3/4 IN, (2) Each End And (1) Each Side; Finish: Powder Coated
Special Features
Features: Provide An Additional 10 Cubic Inches; Allow Take-Off In Up To Four Directions For Lighting, Outlets, Or Switches; Heavy Duty Die-Cast Aluminum With Powder Finish; 2 Close-Up Plugs, Gaskets, And Mounting Screws Included; UL Listed And CSA Approved; Includes: 2 Close-Up Plugs, Gaskets, And Mounting Screws; Outlet: 3/4 IN, (2) Each End And (1) Each Side; Finish: Powder Coated
Description
FLGD EXT ADAPT 3/4IN 6
Product Type
Flanged Take Off 6H-3/4"
extra long description
MULB 30289 FLANGED TAKE OFF 6H-3/4"
Additional Information
number of outlet
6
Manufacturer Information
Manufacturers Part Number
30289
Brand
Mulberry
GTIN
00095327302890
UPC
095327302890
Taxonomies, Classifications, and Categories
Type
Flanged Style Take Off
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Locations
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat