30333 - 4-In Round WP Ext W/4

Mulberry

  • $16.50 (Each)
  • $16.50 (Each)
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
30333
Manufacturer
Mulberry
Manufacturer's Part Number
30333
Description
4-In Round WP Ext W/4
Mulberry; Box Extension; Round; Number Of Outlet: 4; Material: Heavy Duty Die Cast Aluminum; Size: 4 In Diameter X 1.500 In Depth; Color: Gray; Cubic Capacity: 15.300 Cu-In; Hub Size: 0.500 In; Includes: Gasket, 4 Close-Up Plugs, 2 Stainless Steel Mounting Screws, and #10 Green Ground Screw
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
095327303330 / 00095327303330
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$16.50 (Each)
Resources
Images
 
 
30333 - Small Image
 
30333 - Large Image
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
Heavy Duty Die Cast Aluminum
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
4 IN Diameter X 1.500 IN Depth
Descriptions
Long Description
Mulberry; Box Extension; Round; Number Of Outlet: 4; Material: Heavy Duty Die Cast Aluminum; Size: 4 IN Diameter X 1.500 IN Depth; Color: Gray; Cubic Capacity: 15.300 CU-IN; Hub Size: 0.500 IN; Includes: Gasket, 4 Close-Up Plugs, 2 Stainless Steel Mounting Screws, And #10 Green Ground Screw
Special Features
Features: Boxes And Extensions 1-1/2 IN Deep; Extensions Have 4 Outlets; Extensions Supplied With Gasket, 4 Close-Up Plugs, 2 Stainless Steel Mounting Screws, And #10 Green Ground Screw; UL Listed And CSA Approved; Meet All Federal Specifications; Hub Size: 0.500 IN; Includes: Gasket, 4 Close-Up Plugs, 2 Stainless Steel Mounting Screws, And #10 Green Ground Screw
Description
4-IN ROUND WP EXT W/4
Product Type
2G WP RD 1/2" Ext
extra long description
MULB 30333 2G WP RD 1/2" EXT
Additional Information
number of outlet
4
Manufacturer Information
Manufacturers Part Number
30333
Brand
Mulberry
GTIN
00095327303330
UPC
095327303330
Taxonomies, Classifications, and Categories
Type
ROUND
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Locations
standard
UL Listed, CSA Certified, Meet All Federal Specifications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30333.
Jump To:

Similar Items

Similar items are close alternatives to 30333, though they may not be 100% alike.

1-1/2 In. Deep - Gray Four Threaded Outlets - 4 In. Roundextensionadapter
  • Our Part #: 53630
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5363-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($15.86) ·
53630 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.86

Each

QTY:
Each
Add
2G WP RD 3/4" EXT
  • MFR Part #: 30335
  • GTIN: 00095327303354
  • Manufacturer: Mulberry
Cross Referenced

These items are similar to 30333 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WERX50 Appleton Electric 00687855030392
TP7152 Eaton Crouse-Hinds 00786189071528
36710 Morris 00601986367103
30333 Mulberry 00095327303330
EXR50-4 Orbit Industries 00835243006164
WPEX3 Legrand Pass & Seymour 00785007117370
5363-0 Raco 00050169536308
RE450S Raco 00092326110815
EX-5V Teddico-BWF 00087115350305
EX5 Teddico-BWF n/a
SE-47 Thomas & Betts 00042269719002
WRB450EXT Topaz 00751338835764
XWB15 Topaz n/a

* All prices subject to change.

Begin Live Chat