30367 - 1 Hole Round WP Cover

Mulberry

  • $5.08 (Each)
  • $5.08 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30367
Manufacturer
Mulberry
Manufacturer's Part Number
30367
Description
1 Hole Round WP Cover
Mulberry; Electrical Box Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 In; Number Of Outlet: (1) 1/2 In Tapped Hole; Color: Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327303675 / 00095327303675
Weight per unit
9 L
Price & Packaging
Minimum Order Quantity
1
Unit
$5.08 (Each)
Resources
Brochures
 
 
30367 - Brochure
Other Links
 
 
30367 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Heavy Duty Die Cast Zinc
Shape
Round
Material, Color, and Finish
Color
Gray
Finish
Powder Coated
Dimensions and Weight
Size
4
Descriptions
Description
1 HOLE ROUND WP COVER
Product Type
Round Lampholder Cover 1H
extra long description
MULB 30367 ROUND LAMPHOLDER COVER 1
Special Features
Features: Heavy Duty Die-Cast Zinc With Powder Finish; Blank Cover Is Stamped Aluminum; Die-Cast 1-3 Hole Covers Are UL Listed And CSA Approved; Meet All Federal Specifications; Round Covers Supplied With Gasket And Stainless Steel Mounting Screws; 3-Hole Cover Inc
Long Description
Mulberry; Electrical Box Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powder Coated; Shape: Round; Size: 4 IN; Number Of Outlet: (1) 1/2 IN Tapped Hole; Color: Gray
Additional Information
number of outlet
(1) 1/2 IN Tapped Hole
Manufacturer Information
Manufacturers Part Number
30367
Brand
Mulberry
GTIN
00095327303675
UPC
095327303675
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Location
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat