30534 - 1G WP Power RCPT Cover

Mulberry

  • $15.10 (Each)
  • $15.10 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30534
Manufacturer
Mulberry
Manufacturer's Part Number
30534
Description
1G WP Power RCPT Cover
Mulberry; Self Closing Cover; Vertical; Material: 094 In Heavy Duty Die Cast Aluminum, Stainless Steel Springs, Screws, and Shaft; Finish: Powder Coated; Shape: Rectangular; Size: 3/4 In Lock Hasp Diameter; Mounting: Standard; Receptacle Rating: 30, 50 Amp; Configurations: Range/Dryer Receptacle (2.125 In Diameter)
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
095327305341 / 00095327305341
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$15.10 (Each)
Resources
Other Links
 
 
30534 - Other
Brochures
 
 
30534 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
094 IN Heavy Duty Die Cast Aluminum, Stainless Steel Springs, Screws, And Shaft
Shape
Rectangular
Material, Color, and Finish
Finish
Powder Coated
Dimensions and Weight
Size
3/4 IN Lock Hasp Diameter
Descriptions
Description
1G WP POWER RCPT COVER
Long Description
Mulberry; Self Closing Cover; Vertical; Material: 094 IN Heavy Duty Die Cast Aluminum, Stainless Steel Springs, Screws, And Shaft; Finish: Powder Coated; Shape: Rectangular; Size: 3/4 IN Lock Hasp Diameter; Mounting: Standard; Receptacle Rating: 30, 50 AMP; Configurations: Range/Dryer Receptacle (2.125 IN Diameter)
Special Features
Features: Heavy Duty Die-Cast Aluminum, .094 IN Thick, With Powder Finish; Stainless Steel Springs, Screws, And Shaft; Durable Heavy-Duty Gasket; UL Listed And CSA Approved; Meet All Federal Specifications; Lock Hasp Diameter 3/4 IN; Specials Available Upon Request (For 1-Gang Special,Please Use Item #30560); Receptacle Rating: 30, 50 AMP; Configurations: Range/Dryer Receptacle (2.125 IN Diameter)
Product Type
WP RCPT. Cover
extra long description
MULB 30534 WP RCPT. COVER
Manufacturer Information
Manufacturers Part Number
30534
Brand
Mulberry
GTIN
00095327305341
UPC
095327305341
Taxonomies, Classifications, and Categories
Type
Vertical
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Mounting
Standard
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat