30584 - Deep 1G RT Box W/3 3/4

Mulberry

  • $15.32 (Each)
  • $15.32 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30584
Manufacturer
Mulberry
Manufacturer's Part Number
30584
Description
Deep 1G RT Box W/3 3/4
Mulberry; Weatherproof Box; Deep; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 In Hub; Color: Gray; Cubic Capacity: 24 In; Outlets/Location: (1) Each End, (1) Back
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
095327305846 / 00095327305846
Weight per unit
9 L
Price & Packaging
Minimum Order Quantity
1
Unit
$15.32 (Each)
Resources
Brochures
 
 
30584 - Brochure
Other Links
 
 
30584 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
HEAVY DUTY DIE-CAST ALUMINUM
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
3/4 IN Hub
Descriptions
Description
DEEP 1G RT BOX W/3 3/4
Product Type
WP Deep Box 3H-3/4"
extra long description
MULB 30584 WP DEEP BOX 3H-3/4"
Long Description
Mulberry; Weatherproof Box; Deep; Number Of Outlet: 3; Material: Heavy Duty Die-Cast Aluminum; Size: 3/4 IN Hub; Color: Gray; Cubic Capacity: 24 IN; Outlets/location: (1) Each End, (1) Back
Special Features
0.094 IN Thick, With Powder Finish;2.750 IN X 4.500 IN X 2.625 IN Deep;Features: All 1-Gang Deep Boxes Come With Detachable Lugs, 2 Close-Up Plugs, And Self-Tapping Ground Screw;Ground Screw Hole Is In Bottom Of Box;Outlets/location: (1) Each End, (1) Back
Additional Information
number of outlet
3
Manufacturer Information
Manufacturers Part Number
30584
Brand
Mulberry
GTIN
00095327305846
UPC
095327305846
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Deep
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Wet Location
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat