MPC200PR0 - Cup, Maxpunch #MPC200HD For SS 2"

Southwire

  • $74.20 (Each)
  • $74.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MPC200PR0
Manufacturer
Southwire
Manufacturer's Part Number
MPC200PRO
Description
Cup, Maxpunch #MPC200HD For SS 2"
"Cup, Maxpunch #MPC200HD For SS 2""" 1 Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23251802 - Cutting die
UPC/GTIN
032886874048 / 00032886874048
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.20 (Each)
Resources
Images
 
 
MPC200PR0 - Large Image
 
MPC200PR0 - Small Image
 
MPC200PR0 - Large Image
Other Links
 
 
MPC200PR0 - Other
 
MPC200PR0 - Other
Attachments
 
 
MPC200PR0 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Thickness
10
Size
2
Descriptions
Description
CUP, MAXPUNCH #MPC200HD FOR SS 2"
Product Type
Max Punch® Cup For Stainless Steel 2"
extra long description
SWC MPC200PRO MAX PUNCH® Cup for St
Long Description
"CUP, MAXPUNCH #MPC200HD FOR SS 2""" 1 EA
Special Features
3/4
Manufacturer Information
Brand
Southwire
Manufacturers Part Number
MPC200PRO
GTIN
00032886874048
UPC
032886874048
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Stainless Steel
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
Capacity
10
Application
holemaking
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat