NL0PACR450940AW - 4" Led

Nora Lighting, Inc.

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NL0PACR450940AW
Manufacturer
Nora Lighting, Inc.
Manufacturer's Part Number
N/A
Description
4" Led
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4" LED
Manufacturer Information
Brand
Nora Lighting, Inc.
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
Status
Inactive
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NL0PACR450940AW.
Jump To:

Similar Items

Similar items are close alternatives to NL0PACR450940AW, though they may not be 100% alike.

Nlopac-4" Surface Led, 40K White
  • Our Part #: R4509T2440W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Nora Lighting, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.60) ·
R4509T2440W - Nora Lighting, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.60

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat