100029C - EZEX48 Connector

Nsi Industries

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
100029C
Manufacturer
Nsi Industries
Manufacturer's Part Number
100029C
Description
EZEX48 Connector
The Patented EZEX48 Connectors Feature A Unique Integrated Hi-Lo Stagger Load Bar and Allows Big Conductors to Pass Through The Front End Of The Connector Making It Easy to Verify The Wiring Sequence Before Terminating. This Connector Is Typically Used With CAT6A/CAT6 Cabling and Is Recommended For Poe/Poe+ and Data Applications.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Outlets, Jacks, & Plates
UNSPSC
39121444 - RJ jack and module
UPC/EAN/GTIN
849160008637 / 8491600086372 / 00849160008637
Weight per unit
0.21 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
100029C - Large Image
 
100029C - Large Image
 
100029C - Large Image
 
100029C - Large Image
 
100029C - Small Image
Attachments
 
 
100029C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polycarbonate
Descriptions
Long Description
The patented ezEX48 connectors feature a unique integrated Hi-Lo stagger load bar and allows big conductors to pass through the front end of the connector making it easy to verify the wiring sequence before terminating. This connector is typically used with Cat6A/Cat6 cabling and is recommended for PoE/PoE+ and Data applications.
Special Features
Platinum Tools
Product Type
EZEX48 Connectors, 50/Clamshell.
extra long description
PLATINUM 100029C ezEX48 Connectors,
Features
The ezEX48 Connector is designed for larger cables and conductors (typically Cat6A). 50 Pack.
Description
EZEX48 CONNECTOR
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
100029C
GTIN
00849160008637
UPC
849160008637
Taxonomies, Classifications, and Categories
Type
Connectors
Packaging
Weight per each
0.21
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat