202048J - CAT6A Conn 100/Jar

Nsi

  • $111.93 (Per Jar)
  • $111.93 (Per Jar)

Availability: Call for Availability

QTY:
Jars
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
202048J
Manufacturer
Nsi
Manufacturer's Part Number
202048J
Description
CAT6A Conn 100/Jar
The Ezex™48 Connector Is Designed For Larger Cables and Conductors (Typically CAT6A). 100 PCS Jar. 849160008521
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121524 - Photocontrols
UPC/EAN/GTIN
849160008521 / 8491600085214 / 00849160008521
Weight per unit
0.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
Jar
Unit
$111.93 (Per Jar)
Resources
Images
 
 
202048J - Large Image
Attachments
 
 
202048J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
CAT6A CONN 100/JAR
Product Type
Photocontrol Stem Zinc 120-277V
extra long description
PLATINUM 202048J Photocontrol Stem
Long Description
The ezEX™48 Connector is designed for larger cables and conductors (typically Cat6A). 100 pcs Jar. 849160008521
Special Features
This ezEX™48 Connector is designed for larger cables and conductors. Features a unique integrated Hi-Lo stagger load bar that allows larger conductors to pass through the front end of the connector. Making it easy to verify the wiring sequence before terminating. This connector is typically used with Cat6A and is terminated with EXO Crimp Frame™ and EXO-EX Die (100061C). Hi-Lo stagger isolates each conductor for higher performance, Simple one piece/pass through design, no bars or liners, 5e/6/6A compliant,
Manufacturer Information
Manufacturers Part Number
202048J
Brand
NSi
GTIN
00849160008521
UPC
849160008521
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Connectors
Packaging
Weight per jar
0.42
Carton
1
Uses, Certifications, and Standards
Application
Cable Installation
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat