350T2 - 350 Al/Cu 2 Cond Stacked 2 Hole Lug

Nsi

  • $29.77 (Each)
  • $29.77 (Each)

  • $297.67 (Per 10)

  • $2,976.66 (Per 100)

Availability: In Stock Locally
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
350T2
Manufacturer
Nsi
Manufacturer's Part Number
350T-2
Description
350 Al/Cu 2 Cond Stacked 2 Hole Lug
2 Port Stacked Lug 350 MCM - 6 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001818 / 6623810018184 / 00662381001818
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.77 (Each)
Carton
$29.77 (Each)
Standard Packaging
$297.67 (Per 10)
Resources
Images
 
 
350T2 - Large Image
Tech Bulletins
 
 
350T2 - Tech Bulletin
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
350 AL/CU 2 COND STACKED 2 HOLE LUG
Long Description
2 Port Stacked Lug 350 MCM - 6 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Features
2 Port Stacked Lug 350 MCM - 6 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Product Type
Nema Panel Lug (3)600-2 (24 Ea)
extra long description
NSI 350T-2 Nema Panel Lug (3)600-2
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
350T-2
GTIN
00662381001818
UPC
662381001818
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.29
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat