600T2 - 600 Al/Cu 2 Cond, 2 Hole Stacked Lug

Nsi

  • $82.77 (Each)
  • $82.77 (Each)

  • $165.53 (Per 2)

  • $8,276.68 (Per 100)
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
600T2
Manufacturer
Nsi
Manufacturer's Part Number
600T-2
Description
600 Al/Cu 2 Cond, 2 Hole Stacked Lug
2 Port Stacked Lug 600 MCM - 2 Awg Stacked Lugs Are Large Size Set Screw Connectors With Wire Holes Stacked On Top Of Each Other to Minimize The Width Of The Connector. Made Of 6061T-6 Aluminum Alloy. Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts (2000V Max. Per UL486B). UL486A/B Listed. Temperature Rating 90 Degrees C. Mounting Hole Spacing Is Nema Standard Of 1.75".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001825 / 6623810018252 / 00662381001825
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$82.77 (Each)
Carton
$82.77 (Each)
Standard Packaging
$165.53 (Per 2)
Resources
Images
 
 
600T2 - Large Image
Tech Bulletins
 
 
600T2 - Tech Bulletin
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
600 AL/CU 2 COND, 2 HOLE STACKED LUG
Features
2 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Long Description
2 Port Stacked Lug 600 MCM - 2 AWG Stacked Lugs are large size set screw connectors with wire holes stacked on top of each other to minimize the width of the connector. Made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts (2000V max. per UL486B). UL486A/B Listed. Temperature rating 90 degrees C. Mounting hole spacing is NEMA standard of 1.75".
Product Type
Step Panel Lug (4) 600-2 (Pack Of 24)
extra long description
NSI 600T-2 STEP PANEL LUG (4) 600-2
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
600T-2
Brand
NSi
GTIN
00662381001825
UPC
662381001825
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Packaging
Weight per each
0.9
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 600T2.
Jump To:

Similar Items

Similar items are close alternatives to 600T2, though they may not be 100% alike.

Type Asl-Alcul Two-Conductor, Two-Hole Mount For Conductor Range Max 600 Kcmil, ...
  • Our Part #: ASL6022
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ASL60-22
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ASL6022 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 600T2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K11A36U-2 Burndy 00781810370285
AQ2-600 Greaves 00784491124055
PV2500 Hubbell Power Systems 00096359355854
PV2600 Hubbell Power Systems 00096359324287
PB2-600 ILSCO 00783669195255
600T-2 NSi Industries 00662381001825
ASL60-22 Thomas & Betts 00783786133154
PB2-600 Penn-Union 00785037482905

* All prices subject to change.

Begin Live Chat