7500 - Cable Tie Black 7.5" 50LB

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7500
Manufacturer
Nsi
Manufacturer's Part Number
7500
Description
Cable Tie Black 7.5" 50LB
Nsi 7500 Cable Tie Black 7.5" 50LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/GTIN
662381050229 / 00662381050229
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Carton
$0.00 (Per 100)
Resources
Images
 
 
7500 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
0.052000000000000
Width
0.187000000000000
Length
7.500000000000000
Descriptions
Description
CABLE TIE BLACK 7.5" 50LB
Product Type
Cable Tie Black 7.5" 50LB 100
Long Description
NSI 7500 Cable Tie Black 7.5" 50lb
Special Features
7" - 100 Pack - 50 lbs Tensile Strength - Max Bundle Diameter - 2.00"
Additional Information
load
50
Tensile Strength
50
Manufacturer Information
Manufacturers Part Number
7500
Brand
NSi
GTIN
00662381050229
UPC
662381050229
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
UV Black
Availability
minimum qty
100
Manufacturer Status
Inactive
Packaging
Weight per each
0.29
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Cable Bundling
standard
UL 1565
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat