78210TS - 20AMP SPST On/Off Bat TGL SWTCH

Nsi

  • $11.44 (Each)
  • $11.44 (Each)

  • $57.20 (Per 5)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
78210TS
Manufacturer
Nsi
Manufacturer's Part Number
78210TS
Description
20AMP SPST On/Off Bat TGL SWTCH
On Off - SPST - 20 Amp 125 Vac Large Nickel Screw Connect Bat Toggle Switch
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
662381782106 / 6623817821060 / 00662381782106
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.44 (Each)
Carton
$57.20 (Per 5)
Standard Packaging
$11.44 (Each)
Resources
Images
 
 
78210TS - Small Image
 
78210TS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
amperage rating
10;20
Voltage Rating
125-250 VAC
Dimensions and Weight
Height
.465
Width
.634
Descriptions
Product Type
Toggle Switch Bat SPST On-Off Screw Term
Description
20AMP SPST ON/OFF BAT TGL SWTCH
Features
ON OFF - SPST - 20 AMP 125 VAC Large Nickel Screw Connect Bat Toggle Switch
extra long description
NSI 78210TS Toggle Switch Bat SPST
Long Description
ON OFF - SPST - 20 AMP 125 VAC Large Nickel Screw Connect Bat Toggle Switch
Special Features
SPST - On-Off - Screw Type Connectors
Additional Information
Warranty
1 YEAR
Contact Rating
20 Amp (125 VAC) - 10 Amp (250 VAC)
Switch Type
NSI
Contact Configuration
SPST
action
Toggle Switch
Manufacturer Information
Brand
NSi
Manufacturers Part Number
78210TS
GTIN
00662381782106
UPC
662381782106
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Packaging
Weight per each
0.06
Carton
5
Package
1
Uses, Certifications, and Standards
Application
Motor-Equipment Control
Mounting
Snap Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat