78260TS - DPDT (On/Off/On)Toggle Switch

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
78260TS
Manufacturer
Nsi
Manufacturer's Part Number
78260TS
Description
DPDT (On/Off/On)Toggle Switch
(On) Off (On) - DPDT - Nickel Screw Connect Bat Toggle Switch
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Selector Switch Complete Assem Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
662381782601 / 6623817826010 / 00662381782601
Weight per unit
0.086 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
78260TS - Small Image
 
78260TS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10;15
Voltage Rating
125-250 VAC
Poles
2
Dimensions and Weight
Width
.750
Height
.778
Descriptions
Features
(ON) OFF (ON) - DPDT - Nickel Screw Connect Bat Toggle Switch
Product Type
Toggle Switch Momen DPDT (On)-Off-(On)
Description
DPDT (ON/OFF/ON)TOGGLE SWITCH
extra long description
NSI 78260TS Toggle Switch Momen DPD
Long Description
(ON) OFF (ON) - DPDT - Nickel Screw Connect Bat Toggle Switch
Special Features
DPDT - Momentary On-Off-Momentary On - Screw Type Connectors
Additional Information
Warranty
1 YEAR
Switch Type
NSI
Contact Rating
15 Amp (125 VAC) - 10 Amp (250 VAC)
Contact Configuration
DPDT
action
Toggle Switch
Manufacturer Information
Brand
NSi
Manufacturers Part Number
78260TS
GTIN
00662381782601
UPC
662381782601
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
TOGGLE SWITCH
Packaging
Weight per each
0.086
Carton
1
Uses, Certifications, and Standards
Application
Motor-Equipment Control
Mounting
Snap Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat