79300MS - Rubber CVR For Toggle Switch

Nsi

  • $6.08 (Each)
  • $6.08 (Each)

  • $30.40 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
79300MS
Manufacturer
Nsi
Manufacturer's Part Number
79300MS
Description
Rubber CVR For Toggle Switch
Rubber Cover For Toggles
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Pilot Light Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
662381793003 / 6623817930038 / 00662381793003
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.08 (Each)
Carton
$30.40 (Per 5)
Standard Packaging
$6.08 (Each)
Resources
Images
 
 
79300MS - Small Image
 
79300MS - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
H=.950 - W=.812
Descriptions
Product Type
Rubber Cover For Toggle
Description
RUBBER CVR FOR TOGGLE SWITCH
Features
Rubber Cover for Toggles
extra long description
NSI 79300MS Rubber Cover For Toggle
Long Description
Rubber Cover for Toggles
Special Features
Rubber Toggle Switch Cover
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
79300MS
GTIN
00662381793003
UPC
662381793003
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Type
Rubber Cover For Toggle Switches
Packaging
Weight per each
0.01
Carton
5
Package
1
Uses, Certifications, and Standards
Application
Motor-Equipment Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat