800T - 750 MCM Lug

Nsi

  • $12.21 (Each)
  • $12.21 (Each)

  • $1,221.47 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
800T
Manufacturer
Nsi
Manufacturer's Part Number
800T
Description
750 MCM Lug
1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Temperature Rating 90 Degrees C. Rated 600 Volts (2000V Max. Per UL486B). Ul 486A/B Listed. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001115 / 6623810011154 / 00662381001115
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.21 (Each)
Carton
$12.21 (Each)
Resources
Images
 
 
800T - Small Image
 
800T - Large Image
Tech Bulletins
 
 
800T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
750 MCM LUG
Features
1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Product Type
Dual Rated Lug 800-300 (100 Ea)
extra long description
NSI 800T Dual Rated Lug 800-300 (10
Long Description
1 Port Aluminum Lug 800-300 MCM Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Temperature Rating 90 degrees C. Rated 600 volts (2000V max. per UL486B). UL 486A/B Listed. .
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
800T
GTIN
00662381001115
UPC
662381001115
Packaging
Weight per each
0.47
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat