AL400N - 400 Al/Cu 2 Hole Compression Lug

Nsi

  • $46.64 (Each)
  • $46.64 (Each)

  • $279.85 (Per 6)

  • $4,664.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AL400N
Manufacturer
Nsi
Manufacturer's Part Number
AL400N
Description
400 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 400 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381031075 / 6623810310752 / 00662381031075
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.64 (Each)
Carton
$46.64 (Each)
Standard Packaging
$279.85 (Per 6)
Resources
Images
 
 
AL400N - Small Image
 
AL400N - Large Image
 
AL400N - Large Image
 
AL400N - Large Image
 
AL400N - Large Image
Other Links
 
 
AL400N - Other
Tech Bulletins
 
 
AL400N - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Color
Green
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=6.42 - W=1.60 - OD=1.19 - ID=.759
Descriptions
Description
400 AL/CU 2 HOLE COMPRESSION LUG
Product Type
Al/Cu CMP Lug 750 MCM 5/8 Bolt Size
extra long description
NSI AL400N AL/CU CMP Lug 750 MCM 5/
Features
2HoleStandard BarrelAluminum Compression Lug 400 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description
2HoleStandard BarrelAluminum Compression Lug 400 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
400 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
400 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL400N
GTIN
00662381031075
UPC
662381031075
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight per each
0.44
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat