ALP2H12 - Blocks

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALP2H12
Manufacturer
Nsi
Manufacturer's Part Number
AL-P2-H12
Description
Blocks
Power Distribution Block (2) 350 MCM-6 Awg Primary (12) 4-14 Awg Secondary Power Distribution Blocks Are Made Of High Strength, High-Conductivity Aluminum Alloy and Are Mounted In A High-Strength Glass-Filled Polyester Base. Each Block Can Stand Alone or Combine With Other Blocks to Form A Multi-Block Set.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381165664 / 6623811656644 / 00662381165664
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
ALP2H12 - Small Image
 
ALP2H12 - Large Image
Tech Bulletins
 
 
ALP2H12 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
amperage rating
620 Amps Per Pole
Material
Aluminum body -Glass Filled Polyester Base
Wire Size
(2) 350 MCM-6 AWG(Line) - (12) 4-14 AWG(Load)
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L=5.50 - H=3.25 - W=2.90
Descriptions
Description
BLOCKS
Product Type
Al/Cu CMP Lug 1/0 Awg 1/2 Bolt Size
extra long description
NSI AL-P2-H12 AL/CU CMP Lug 1/0 AWG
Features
Power Distribution Block (2) 350 MCM-6 AWG Primary (12) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Long Description
Power Distribution Block (2) 350 MCM-6 AWG Primary (12) 4-14 AWG Secondary Power Distribution Blocks are made of high strength, high-conductivity aluminum alloy and are mounted in a high-strength glass-filled polyester base. Each block can stand alone or combine with other blocks to form a multi-block set.
Special Features
(2) 350 MCM-6 AWG (Line Side) - (12) 4-14 AWG (Load Side) - 620 Amps Per Pole
Additional Information
Warranty
1 YEAR
Number of Terminals
14
Manufacturer Information
Manufacturers Part Number
AL-P2-H12
Brand
NSi
GTIN
00662381165664
UPC
662381165664
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
Double Primary
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Mounting
2 Mounting Holes
Application
NSI
standard
UL1059
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat